Hallowell 835W18PT Wardrobe Cabinet, 36"W x 18"D x 78"H, Parchment, Knock-Down
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell 800 Series Wardrobe Cabinet, 36"W x 18"D x 78"H, 729 Parchment, Knock-Down
Hallowell 800 Series Wardrobe Cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. Designed to meet government requirements, these heavy gauge cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 300 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.
Hallowell 800 Series Wardrobe Cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. Designed to meet government requirements, these heavy gauge cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 300 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.
PRICE
$489.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Weight | 119 lbs |
| Gauge | 20 ga |
Product Details
| Type | Wardrobe Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Parchment |
| Door Type | Solid |
| Series | Industrial |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 835W18PT |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |