Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252389

MPN #: 855C18A-HG

Hallowell® 800 Stationary Combination Cabinet, 36"W x 18"D x 78"H, Dark Gray, Assembled

Product Description
Hallowell® 800 Series KD Cabinets is Assembled in Stationary Combination Cabinets with Solid Door. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Features:
  • 36"W x 18"D x 78"H
  • 725 Dark Gray
  • Single Tier, Double Solid Door
  • 1-Wide
  • 20 Gauge Door and Body, 22 Gauge Shelves
  • 16 Gauge Continuous Piano Hinge
  • 1 Full Width Shelf, 3 Half Width Shelves and Half Width Coat Rod, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight148 lbs
Gauge20/22 ga

Product Details

Lock TypeKeyed Lock
TypeStationary Combination Cabinet
Shelf Capacity250 lbs
ColorGray
Door TypeSolid
Series800
Handle TypeLever
StyleFull Height
Number of Doors2
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part Number855C18A-HG
Base TypeFrame
BrandHallowell

Warranty

Warranty2 yr