Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252300

MPN #: 855C18HG

Hallowell® 800 Stationary Combination Cabinet, 36"W x 18"D x 78"H, Dark Gray, Knock-Down

Product Description
Hallowell® 800 Series KD Cabinets is Knock-Down in Stationary Combination Cabinets with Solid Door. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Features:
  • 36"W x 18"D x 78"H
  • 725 Dark Gray
  • Single Tier, Double Solid Door
  • 1-Wide
  • 20 Gauge Door and Body, 22 Gauge Shelves
  • 16 Gauge Continuous Piano Hinge
  • 1 Full Width Shelf, 3 Half Width Shelves and Half Width Coat Rod, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$555.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight148 lbs
Gauge20/22 ga

Product Details

Lock TypeKeyed Lock
TypeStationary Combination Cabinet
Shelf Capacity250 lbs
ColorGray
Door TypeSolid
Series800
Handle TypeLever
StyleFull Height
Number of Doors2
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Manufacturers Part Number855C18HG
Base TypeFrame
BrandHallowell

Warranty

Warranty2 yr