Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252381

MPN #: 455C18SV-ME

Hallowell® 400 SV Combination Cabinet, 36"W x 18"D x 72"H, Midnight Ebony, Knock-Down

Product Description
Hallowell® 400 Series KD Cabinets is Knock-Down in Stationary Combination Cabinets with Safety-view Door. Storage Cabinets are also available in mobile and wall mount versions. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Features:
  • 36"W x 18"D x 72"H
  • 708 Midnight Ebony
  • Single Tier, Double Safety-View Door
  • 1-Wide
  • 22 Gauge Door, 22 Gauge Body, 22 Gauge Shelves
  • 16 Gauge Continuous Piano Hinge
  • 1 Full Width Shelf, 3 Half Width Shelves and Half Width Coat Rod, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$675.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Weight107 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
TypeStationary Combination Cabinet
Shelf Capacity200 lbs
ColorBlack
Door TypeSafety View
Series400
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Manufacturers Part Number455C18SV-ME
Base TypeFrame
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified