Lyon® 8000 44 Compartment, Closed Bin Shelving, 36"W x 18"D x 84"H, Starter, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
Keep your items organized with Lyon's® metal bin shelving starter. This steel bin shelving offers an ideal solution for warehouse storage systems needing an assigned location for stored materials. This 3 foot shelving unit features a closed back and sides. You can use this steel shelving unit either against a wall or back-to-back for rows of shelving. Lyon's® 8000 series is ideal for use as either warehouse or commercial metal shelving. We offer our industrial steel shelving with a durable powder coat finish available in Dove Gray. The powder coat paint finish will help protect your steel shelving from everyday use.
Closed Shelving Upright Assemblies
Each metal bin shelving starter includes two upright assemblies. An upright assembly consists of two t-post uprights with a spot welded side panel. We make the side panels of 24-gauge steel while the t-post uprights are made of durable hot-rolled 16-gauge steel. The 24-gauge steel back panel helps prevent lateral sway. Both the side and back panels give this metal shelving unit the support and stability it needs.
Steel Shelves and Dividers
The metal bin shelving starter includes medium-duty shelves. Our 22-gauge medium-duty shelves provide ideal storage for most small parts and light weight items. The patented box design of our industrial metal shelves provides added strength in both the front and rear of the shelf. The lapped and welded corners provide extra strength and durability. Each shelf also includes four shelf clips. Simply set the clips at the desired height and set your shelves in place. Since the clips install without tools it's easy to adjust your shelf spacing when your storage needs change.
You can also easily adjust the side-to-side spacing of your metal bin shelving starter dividers to customize your storage space. Each shelf is pre-punched to hold dividers with 1-inch-wide spacing. Lyon® makes each divider out of 22-gauge steel for a lifetime of maximum durability! Notches on the top also allow the divider to fit snug underneath the box shelf for a sleek look. Keep in mind the height of the steel shelf divider does set the space between your shelves. You can either remove or add Dividers when your storage needs change.
Assembly and Installation
The metal bin shelving starter ships unassembled. This bin shelving unit assembles easily in the field. Use this starter unit either alone or combine it with other add-on sections to create a long bin shelving system in your warehouse. Lyon® strongly recommends that each steel shelving unit be properly anchored. Make sure to install your storage bin shelving system plumb and level before anchoring it to the floor and/or wall. Use the Upright-to-Floor Angle and a Concrete Wedge Anchor to anchor your uprights to the floor. Anchoring your industrial metal shelving helps prevent tipping and allows you to take full advantage of the weight capacities.
Additional and Accessories
Keep your metal bin shelving starter with 19 compartments organized by adding Shelf Bins to keep small loose parts together. Easily add Label Holders to the front of each shelf compartment to ensure items are placed back in their proper spot. This also helps inventory control to see when stock levels are running low.
Closed Shelving Upright Assemblies
Each metal bin shelving starter includes two upright assemblies. An upright assembly consists of two t-post uprights with a spot welded side panel. We make the side panels of 24-gauge steel while the t-post uprights are made of durable hot-rolled 16-gauge steel. The 24-gauge steel back panel helps prevent lateral sway. Both the side and back panels give this metal shelving unit the support and stability it needs.
Steel Shelves and Dividers
The metal bin shelving starter includes medium-duty shelves. Our 22-gauge medium-duty shelves provide ideal storage for most small parts and light weight items. The patented box design of our industrial metal shelves provides added strength in both the front and rear of the shelf. The lapped and welded corners provide extra strength and durability. Each shelf also includes four shelf clips. Simply set the clips at the desired height and set your shelves in place. Since the clips install without tools it's easy to adjust your shelf spacing when your storage needs change.
You can also easily adjust the side-to-side spacing of your metal bin shelving starter dividers to customize your storage space. Each shelf is pre-punched to hold dividers with 1-inch-wide spacing. Lyon® makes each divider out of 22-gauge steel for a lifetime of maximum durability! Notches on the top also allow the divider to fit snug underneath the box shelf for a sleek look. Keep in mind the height of the steel shelf divider does set the space between your shelves. You can either remove or add Dividers when your storage needs change.
Assembly and Installation
The metal bin shelving starter ships unassembled. This bin shelving unit assembles easily in the field. Use this starter unit either alone or combine it with other add-on sections to create a long bin shelving system in your warehouse. Lyon® strongly recommends that each steel shelving unit be properly anchored. Make sure to install your storage bin shelving system plumb and level before anchoring it to the floor and/or wall. Use the Upright-to-Floor Angle and a Concrete Wedge Anchor to anchor your uprights to the floor. Anchoring your industrial metal shelving helps prevent tipping and allows you to take full advantage of the weight capacities.
Additional and Accessories
Keep your metal bin shelving starter with 19 compartments organized by adding Shelf Bins to keep small loose parts together. Easily add Label Holders to the front of each shelf compartment to ensure items are placed back in their proper spot. This also helps inventory control to see when stock levels are running low.
PRICE
$769.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 84 in |
| Weight | 157.2 lbs |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 850 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Country of Origin | USA |
| Number of Shelves | 9 |
| Material | Steel |
| Manufacturers Part Number | DD8121RS |
| Unit Type | Closed |
| Brand | Lyon |
Warranty
| Warranty | Lifetime Limited yr |