Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3249045

MPN #: DD8672

Lyon® 8000 Label Holders For 48"W Shelves, Dove Gray Powder Coat, Pack of 25

Product Description
Maximize your organization with these metal shelf label holders for Lyon's® 2000 and 8000 series Industrial Metal Shelving. These label holders will also work with both Open and Closed Steel Shelving sections. Label your shelves to created dedicated spaces for your products and parts. Properly labeled stock increases the efficiency as well as accuracy of your warehouse. Improves organization and inventory management by facilitating easy identification of stored items. The 7/8-inch-high space provides plenty of room to label your Lyon® industrial steel shelving.

We make our metal shelf label holders from 24-gauge steel. The folded top and bottom edges allow a Paper Shelf Label Strips to easily slide in place. A shelving label holder easily attaches to either 36-inch-wide, 42-inch-wide, or 48-inch-wide shelves using the included Push-In Fasteners. Attach these label holders to the front flange of a Lyon® shelf quickly and easily without tools. Each label holder securely attaches with 3 fasteners. Paper labels are not included with the label holders. Compatible with various shelf widths and configurations.

Lyon® metal shelf label holders come in our Dove Gray powder coat paint finish. The paint finish will help protect your Industrial Metal Shelving Parts from everyday use. Lyon® proudly makes these Shelf Accessories in the USA. 8000 series shelving comes with a Lifetime Limited Warranty.

PRICE
$45.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height1 in

Product Details

TypeLabel Holder
Country of OriginUSA
MaterialSteel
Package Quantity25
ColorGray
Manufacturers Part NumberDD8672
BrandLyon