- Attaches easily to shelf for content identification
- Designed to accept label cards or adhesive labels
- Slot measures approximately 1.25" (32mm)
- Compatible with MetroMax i shelving
MetroMax® i Label Holder For Industrial Plastic Shelving, 11-5/16"L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 in |
| Width | 1-1/16 in |
| Height | 1-3/8 in |
Product Details
| Type | Label Holder |
| Country of Origin | US |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 9989X1 |
| Brand | MetroMax |