Features:
- Quick and easy identification of stored items
- Fits directly to truss
- Can be used on all shelf sizes
- Color: Gray
Weights & Dimensions
| Length | 3 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Label Holder |
| Color | Gray |
| Manufacturers Part Number | LH3B |
| Accessory Type | Label Holder |
| Brand | Quantum Storage Systems |