Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248908

MPN #: NF8861

Lyon® 8000 Wedge Anchor, 3/8" x 3"

Product Description
Secure your shelving and rack into place with concrete wedge anchor bolts. These heavy-duty, zinc-plated steel anchors are made for use with concrete floors. These 3/8 x 3-inch anchors feature a versatile fully threaded design as well as a corrosion resistant stainless steel clip. Concrete wedge bolts provide the highest and most consistent holding values of any mechanical type concrete expansion anchors. In the interest of safety, Lyon strongly recommends that you anchor all shelving or rack sections to the floor or wall.

To install directly into concrete, drill a hole that is slightly deeper than the expected embedment depth. Insert the concrete bolt anchor directly into the hole with the clipped end going in first. Loosely put the nut on the other end and then strike it with a hammer to drive it into the hole. Secure into place with the washer and nut which will cause it to expand as you tighten it down.

These concrete wedge anchor bolts work with different Lyon industrial metal shelving and racking. Use with the 2000 Series Foot Plate when installing 2000 Series shelving uprights. For 8000 series industrial steel shelving, use them with the Upright-to-Floor Angle and Shelving Foot Plate. You can also use these zinc plated wedge anchors with both the Bulk Storage Rack Anchoring Foot and the Rivet Rack Foot Plate.

PRICE
$1.88

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Depth3/8 in
Height3 in
Weight0.1 lbs
Size3/8" x 3"

Product Details

Assembly RequiredYes
TypeWedge Anchor
ColorGray
Accessory TypeWedge Anchor
Country of OriginUSA
Package Quantity1
Manufacturers Part NumberNF8861
BrandLyon