Clips for Offset Posts (1' o/c)
|
Questions & Answers (0)
Product Description
Tri-Boro Shelf Clip 1" O/C
Tri-Boro Shelf Clips are included with complete units. Only order these for extra shelves or existing shelves. Price is per clip (4 clips required per shelf).
Tri-Boro Shelf Clips are included with complete units. Only order these for extra shelves or existing shelves. Price is per clip (4 clips required per shelf).
PRICE
$0.77
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1/2 in |
| Height | 2-1/4 in |
Product Details
| Assembly Required | No |
| Type | Post Hardware |
| Country of Origin | USA |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | COP1 |
| Accessory Type | Screws, Nuts, Bolts, Clips, Hooks |
| Brand | Tri-Boro |