Lyon® 2000 Shelving Footplate, 2-7/8"D x 2-1/8"W
Write a Review
|
Questions & Answers (0)
Product Description
Use the Lyon metal foot plate as part of the anchor system to secure your 2000 series Industrial Metal Shelving. This steel foot plate provides extra stability to ensure a safe and sturdy installation. Lyon strongly recommends that you secure each section of shelving. Make sure your shelving is level before securing it to your warehouse floor. This helps ensure your shelving can hold the weight capacities it should. This 2000 series shelving foot plate fits with both Lyon's 2000 series Angle Posts and Beaded Posts.
Lyon makes the 2000 series metal foot plate from 13-gauge roll formed steel. It comes with a bright zinc plated finish. Each plate measures 2-1/8"w x 2-7/8"d. A vertical mounting flange is on top of the footplate. This flange is punched with a 5/16-inch hole used to bolt the shelving post to the footplate. We also punch the steel plate with 7/16-inch holes to easily accept floor anchors in the correct spot.
Even though the 2000 series metal foot plate does not include anchors, we do offer industrial shelf hardware like Concrete Wedge Anchor Bolts. Each shelving upright will require a foot plate, otherwise shelving will be uneven. Lyon makes these industrial metal shelving parts in the USA.
Lyon makes the 2000 series metal foot plate from 13-gauge roll formed steel. It comes with a bright zinc plated finish. Each plate measures 2-1/8"w x 2-7/8"d. A vertical mounting flange is on top of the footplate. This flange is punched with a 5/16-inch hole used to bolt the shelving post to the footplate. We also punch the steel plate with 7/16-inch holes to easily accept floor anchors in the correct spot.
Even though the 2000 series metal foot plate does not include anchors, we do offer industrial shelf hardware like Concrete Wedge Anchor Bolts. Each shelving upright will require a foot plate, otherwise shelving will be uneven. Lyon makes these industrial metal shelving parts in the USA.
PRICE
$0.97
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Depth | 2-7/8 in |
| Height | 3 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Footplate |
| Color | Gray |
| Accessory Type | Footplate |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | NFJ1937011 |
| Brand | Lyon |