- Kit Includes: 10217000012, 217 Series
- Adjustable Edgemount Hinge And Screws
- Alto Shaam
- Hinge,1-3/8,Offset,Pair,Chrome Fits Models:
- 10-18w, 1000-Bq2/128, 1000-Bq2/192, 1000-Bq2/96, 1000-S,
- 1000-S/Hd, 1000-S/Hd/Pt, 1000-S/Std, 1000-S/Std/Pt,
- 1000-Sk-I, 1000-Sk/Ii, 1000-Sk/Iii, 1000-Th-I, 1000-Th-Ii,
- 1000-Th-Ii-Split, 1000-Th-Iii, 1000-Th/Iii, 1000-Up,
- 1000-Up/Hd, 1000-Up/P, 1000-Up/Std, 1000-Ups/Hd,
- 1000-Ups/Std, 1000up, 12-20rtm, 12-20rtm/E, 1200-S,
- 1200-S/Hd, 1200-S/Hd/Pt, 1200-S/Std, 1200-S/Std/Pt,
- 1200-Sk/Iii, 1200-Sr, 1200-Th-Iii, 1200-Th/Iii, 1200-Up,
- 1200-Up Manual, 1200-Up/Hd, 1200-Up/Sr, 1200-Ups,
- 1200-Ups/Hd, 1200-Ups/Sr, 1300-Dch/40, 1300-Dch/48,
- 1360-Dch, 1400-Dc/20, 1400-Dc/24, 1600-Dc/20, 1600-Dc/24,
- 1767-Sk, 1767-Sk/Iii, 2800-Rtm, 2800-Rtm/E, 2800-Sk/Iii,
Allpoints 8001076 Chrome Pair Offset Hinge For Alto Shaam
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | HG-22338 |
| Type | Parts |
| Brand | Alto-Shaam |