Top Pivot Hinge, Chrome,1-1/4" - 650-7040 - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Top Pivot Hinge, 1-1/4", Chrome. Use With 656-7283 Bottom Hinge. Replaces All-American Top Hinge. Key Dimension: 1-3/32 Inches. Use with All American Manufacturers.
PRICE
$103.90 Sold in packages of 2 / $51.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 1-1/2 in |
| Height | 2 in |
| Panel Or Post Size | 1-1/4" |
Product Details
| Type | Hinge |
| Material | Zamak |
| Package Quantity | 2 |
| Description | Top Pivot Hinge, Chrome,1-1/4" |
| Color | Silver |
| Compatible Partition Part/Model Number | Metal |
| Manufacturers Part Number | 650-7040 |
| Brand | Sentry Supply |