- Material: 100% Waterproof Bomber with PU Coated Shell and Sealed Seams
- Concealed Hood
- Inner: 4 3/4 OZ Poly Fill Insulation with Polyester Quilted Lining Closure: Zip Closure with Snap Storm Flap
- Pockets: 1 Inner Chest Pocket
- 2 Lower- Slant Pockets
- Cell Phone Pocket
- 2 Pen Holder Pockets On Sleeve
- Elasticized Waist Band and Wrist Cuffs
- Mic Holders
- Standard: ANSI/ISEA 107-2010 Class 8002-Orange Fixed Quilt Liner
GSS Safety 8002 Class 3 Waterproof Quilt-Lined Bomber Jacket, Orange/Black, 3XL
|
Questions & Answers (0)
Product Description
Features:
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 |
| Size | 3XL |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Orange/Black |
| Number of Pockets | 4 |
| Style | Bomber |
| Closure Type | Zipper |
| Material | Oxford With PU Coating |
| Front Closure | Zipper |
| Description | Quilt-Lined Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 8002-3XL |
| Primary Use | Cold Weather Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |