Attach signage or graphics to gondola or extender top
Sign Holder, Clear (Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Sign Holder, Clear (Pack of 2)
Attach signage or graphics to gondola or extender top Each holder is 3" long x 7/8 inches high Clear plastic Peel & stick adhesive for easy installation Sold in sets of 2
Attach signage or graphics to gondola or extender top
PRICE
$4.40
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 1 in |
Product Details
| Type | Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 8007622 |
| Accessory Type | Sign Holder |
| Brand | Vulcan Industries |
Warranty
| Warranty | 1 Year on Parts, Material and Workmanship |