Perf Shelf Gripper Flag Sign Holder, 2"L X 3/4"W - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip shelf edge sign holders sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Reusable shelf pricing channel sign clip - holds signs at an angle for maximum visibility!, Attaches easily with dart clip (included), Removable and reusable, Overall length - 2"; 3/4" wide; with 1/4" diam. hole, Fits most standard round square or diamond.
PRICE
$41.00 Sold in packages of 100 / $0.41 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3/4 in |
Product Details
| Type | Sign Holder |
| Material | PVC |
| Package Quantity | 100 |
| Description | Perf Shelf Gripper Flag Sign Holder |
| Color | Clear |
| Manufacturers Part Number | EG-28 |
| Accessory Type | Flag Sign Holder |
| Brand | Clip Strip Corp. |