Features
- Stamped steel construction
- Activation flush or pedestal
- Single power receptacles available
- Covers are interchangeable for cast iron and stamped steel
Product Details
| Type | Floor Box |
| Mounting Method | Screw on mount/Concrete pour |
| Material | Cast-Iron |
| Description | Floor Box |
| Color | Yellow |
| Manufacturers Part Number | 800CILCK |
| For Use With | Open Space Wood or Raised Floor |
| Cubic Capacity | 28.3 Cu. In. |
| Cable Entry | Knockouts |
| Brand | Wiremold |