Features
- Available in one-, two-, and three-gang configurations
- Removable dividers increase capacity
- More configurations to support multiservice applications
- Triple service boxes
- Accommodates power, communication and/or audio/video devices
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Material | Brass |
| Description | Cover With Single Flip Lid |
| Color | Brass, Brushed Aluminum, Black, Brown |
| Manufacturers Part Number | 828DPGFITC |
| Number of Outlets | 2 |
| Shape | Rectangular |
| Cable Entry | Through Floor |
| Brand | Wiremold |