- Includes junction box and Lexan globe
Allpoints 801-2557 Light Fixture with Junction Box and Lexan Globe
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8012557 |
| Type | Hardware |
| Brand | AllPoints |
Related Products
The simple design of this eight lamp vanity panel makes it completely versatile fitting neatly into many decors and spaces. The exposed 60W (max) globe shaped bulbs it uses, make this piece an attractive classic. Try it with our antique style globe bulbs for a gorgeous effect. Chrome finish. Features: 18-Inch length; 4-7/8-Inch high Takes three globe type bulbs Chrome finish Wall Mounted Features a Medium (E26) base
Ambiate Vitan Linear Globe Pendant Light Fixture will bring vibrant color and a touch of brushed nickel to your home with this beautiful chandelier lighting option. The satin nickel-toned Five light pendant fixture is simple, classic, and traditional in style. This fixture features a linear design and includes Five lights, ideal for illuminating your living spaces, dining rooms, accent lighting or any cozy spot in the house. Features: Stylish Fixture: This stylish pendant light has a frame in satin nickel finished mirror polished steel finish. Set above the hand forged iron globe is a row ...
Round Light Fixture W/ Plastic Coated Thermal And Shock Resistant Glass Globe And Wire Guard Uses New Style Snap-In Socket # 38-1325 120v 100watt Max Bulb(Not Included) Old Style Socket Is # 38-1326
Rated For 50,000+ Hours Life 1100 Lumens 90-305 Vac, 50/60hz, 0.12a Operating Temp -40f To 104f Surface Mount For Damp/Wet/Freezer/Cooler Enviroments Lexan Lens, Aluminum Housing, Ul And Nsf Listed Rohs, Ul, Nsf, Ce, Energy Star
Ignition Module,Automatic, Input 24 Vac,50/60hz. Pre-Purge 0 Sec., Ignition 90 Sec. Interpurge 15 Sec. Used On Henny Penny Models 500, 600, Cfa-500, Cfa-600, Eeg-142, Eeg-143, Eeg-144, Eeg-153, Eeg-154, Eeg-163, Eeg-164, Eeg-241, Eeg-242, Eeg-243, Eeg-244, Eeg144, Eeg164, Henny Penny, Lvg-102, Lvg-103, Lvg-104, Lvg-202, Lvg-203, Lvg-204, Odg-323, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342, Pfe-500, Pfe-500-Cfa, Pfe-561, Pfe-600, Pfg-500, Pfg-561, Pfg-600, Pfg-690, Pfg-691