Allpoints 8010227 Knob Kit For Garland Range
Allpoints 8010227 Knob Kit For Garland Range
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 4527467 |
| Type | Knobs & Dials |
| Brand | Garland |
Related Products
Knob, Black With White Pointer, 2" Dia., Fits .250" Dia Shaft With 2 Set Screws. Fits Duke Models 59 Series, 59-E3c, 59-E3p, 59-E3zx, 59-E3zz, 59-Exx, 6/13 Oven E Series, 613-G1, 613-G1v, 613-G1xx, 613-G2v, 613-G2xx, 613q-G1v, 613q-G1xx, 613q-G2v, 613q-G2xx, 613q-G4, Ahpo-6/18 Gold, Ahpo-6/18 Gold Ce, Ahpo-Epo, E101-E, E101-G, E102-E, E102-G, Epo-3/9, Pfb Proofer Base
Kit 320/340 Thermostat Kx, 24" Cap, 200-400f, Bulb = 5-1/2" X 5/16", With 3/8" Stuffing Box. Knob, Bezel And Screws Fits Henny Penny Models Ode-323, Odg-323, Oea-321, Oea-322, Oea-323, Oea-324, Oea-341, Oea-342, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofe-341, Ofe-342, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342
Outer Diameter: 8" | 203 Mm Sold In Quantities Of:: 2
Bj Thermostat, Low - 500°F, 48" Cap Tube, 3/16" X 10" Bulb, Outlet 1/4" Npt - Position C-Rear And "O" Housing Rotation. Uses Knob Ap# 8009111 Fits Vulcan Hart Moddels 36c, 36s, C36c, C36s
Johnson Control For Dual Pressure Applications. All Range Control Range 20" To 100" (-68 To 690 Kpa) Differential Min 6" (41 Kpa) Max 50" (345 Kpa) Pressure Connection 36" Cap W/ 1/4" Flare Nut High Pressure Side Range 100" To 500" (690 To 3447 Kpa) Non Adj Differential 65" (448 Kpa) Fixed Limited Knob Adj (Supplied/Not Assembled) Low, Cut-Out Switch Action Spst Code # P70lb-1c, Non-Corrosive Refrigerants Designed Primarily For Low Pressure Cut-Out Control And Capacity Control On Commercial Refrigeration And Air Conditioning Applications.