Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952941

MPN #: 461035

Allpoints 461035 Thermostat W/ Diald1/D18, 3/16 X 13, 60

Product Description
  • D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal
  • Used In Applications Requiring High Current.
  • [ Type - D1/D18 ] [ Temp 100-550 ] [ Bulb 3/16" X 13" ]
  • [ Cap 60" ] [Includes Pilot Light, Dial & Bezel.
  • Dial A246, 22-1005 Black & Silver T'Stat Knob
  • [ 2" Dia ] [ Off-550-100] [Mount .187"] [Position 4 Way]
  • Light D173, #38-1068]
  • Bezel # 26-4088
  • Gen Use Dial A1555, # 22-1126 Off-550-100 W/ 4 Way Mount.
PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number461035
TypeThermostats, Safety-Electrical
BrandAllPoints