California Air Tools CAT-8010SPC, Portable Electric Air Compressor, 1HP, 8 Gal, Vertical, 3 CFM
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools CAT-8010SPC,1HP,Portable Compressor,8 Gal,Vertical,115 PSI,3 CFM,1-Phase 110V
The California Air Tools 8010SPC Ultra Quiet and oil-free Air Compressor in a Sound Proof Cabinet is designed to be one of the quietest 1.0 HP electric air compressors in the industry having only 40 decibels of sound. The powerful 1.0 HP motor operates at only 1400 RPM creating less noise and less wear. The oil-free Dual Piston Pump System is engineered for high performance and durability. This air compressor delivers 3.00 CFM at 90 psi with maximum pressure of 115 psi. The Sound Proof Cabinet is insulated with sound reducing foam to reduce noise and vibration. The two latching doors allows for easy access to the air compressor and components. The 4 caster wheels make moving this air compressor from location to location very easy. The California Air Tools 8010SPC Air Compressor is designed for anyone who must have a Ultra Quiet Air Compressor in their office, shop, store, warehouse or home.
The California Air Tools 8010SPC Ultra Quiet and oil-free Air Compressor in a Sound Proof Cabinet is designed to be one of the quietest 1.0 HP electric air compressors in the industry having only 40 decibels of sound. The powerful 1.0 HP motor operates at only 1400 RPM creating less noise and less wear. The oil-free Dual Piston Pump System is engineered for high performance and durability. This air compressor delivers 3.00 CFM at 90 psi with maximum pressure of 115 psi. The Sound Proof Cabinet is insulated with sound reducing foam to reduce noise and vibration. The two latching doors allows for easy access to the air compressor and components. The 4 caster wheels make moving this air compressor from location to location very easy. The California Air Tools 8010SPC Air Compressor is designed for anyone who must have a Ultra Quiet Air Compressor in their office, shop, store, warehouse or home.
PRICE
$1,152.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 20 in |
| Height | 32 in |
| Weight | 125 lbs |
| Tank Size | 8 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Free |
| Air Dryer | No |
| Oil System | Oil Free |
| Pump Drive | Direct Drive |
| Pump Material | Cast Aluminum |
| Wheels | (4) Swivel Casters |
| Tank Drain Valve | Manual |
| Max PSI | 115 psi |
| Start Type | Electric |
| Recovery Time | 3 Minutes |
| Material | Steel |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | No |
| Manufacturers Part Number | CAT-8010SPC |
| Pump Type | Dual Piston |
| CFM @ 90 PSI | 3 CFM |
| Low Oil Shutoff | No |
| Brand | California Air Tools |
| Type | Portable |
| CFM | 3 CFM |
| Horsepower | 1 HP |
| Color | White |
| After Cooler | No |
| Style | Vertical |
| Voltage | 110 V |
| Air Filter | No |
| Description | Single Stage Ultra Quiet Air Compressor |
| Pre Filter | Yes |
| Start Up Time | 3 Minutes |
| Pressure Dew Point | Yes |
| Noise Output | 40 dBA |
Warranty
| Warranty | 18 mo |