Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB2346450

MPN #: CAT-8010DSPC

California Air Tools 8010DSPC Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Air Compressor

Product Description
The California Air Tools 8010DSPC Ultra Quiet and oil-free Air Compressor with Air Dryer in a Sound Proof Cabinet is designed to be one of the quietest 1.0 HP electric air compressors in the industry having only 40 decibels of sound. The powerful 1.0 HP motor operates at only 1400 RPM creating less noise and less wear. The oil-free Dual Piston Pump System is engineered for high performance and durability. This air compressor delivers 3.00 CFM 90 PSI with maximum pressure of 115 PSI . This air compressor comes complete with an after cooler and Air Dryer to cool and dry the air before exiting the air compressor. The After cooler and Air Dryer are designed to eliminate 80% the moisture from the air to protect sensitive tools from damage and reduce amount of water vapor from getting into or on a product. The Sound Proof Cabinet is insulated with sound reducing foam to reduce noise and vibration. The two latching doors allows for easy access to the air compressor and components. The 4 caster wheels make moving this air compressor from location to location very easy. The California Air Tools 8010DSPC Air Compressor is designed for anyone who must have a Ultra Quiet Air Compressor in their office, shop, store, warehouse or home.

PRICE
$2,449.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width25 3/4 in
Height31 1/2 in
Weight156 lbs
Tank Size8 gal
Tank Outlet"1/4"""

Product Details

Air DryerYes
Pump DriveDual Piston
Pump MaterialCast Aluminum
Tank Drain ValveManual
Max PSI115 psi
Start TypeElectric
MaterialSteel
PhaseSingle
Tank OrientationHorizontal
Manufacturers Part NumberCAT-8010DSPC
Pump TypeOil-Free
CFM @ 90 PSI3 CFM
BrandCalifornia Air Tools
TypeStationary
CFM4.00 @ 40 PSI CFM
HorsepowerPowerful 1.0 HP (Rated / Running) 2.0 HP (Peak) Motor HP
ColorGray
After CoolerY
StyleHotdog
Voltage110 V
Air FilterY
Start Up TimeLess time to fill the tank - 3.15 Minutes
Noise Output40 dBA

Warranty

Warranty1 Year Limited