Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
California Air Tools

Model # :WBB3799300

MPN #: CALAIR-20013

California Air Tools High Pressure Electric Air Compressor, 1.3 HP, 20 Gallon, 4.5 CFM, Oil-Free

Product Description
The California Air Tools CALAIR-20013 1.3 Hp, Oil-Free and High Pressure 20-Gallon Air Compressor is engineered for high performance and durability. Motor/pump is designed to have a life cycle before wear of 1000 Plus hours.

The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump).

The large 20 Gallon Steel Air Tank with wheel kit makes it very easy to move around the jobsite, shop or garage.

Designed for the person needing a High Pressure air compressor to drive tooling (working pressure 165-195 PSI).

Features:
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Tank Pressure Gauge
  • Output Pressure Regulator Knob
  • Regulated Output Pressure Gauge
  • Two (2) Female Industrial "Push to Connect" quick connectors
  • 200 PSI Maximum Pressure
  • Pressure Safety Relief valve (opens at 225 PSI)
  • Thermal Overload Protector
  • 110v / 60 hz
  • Low Amp Draw – 13.5 Amps
  • Time to fill tank from empty to full – 11:10 min
  • Recovery time from 165 PSI to 195 PSI – 2:15 min
  • Duty Cycle – 70/30
  • Less heat which dissipates more efficiently
  • Non-ASME Air Tank
  • 1 Year Limited Warranty
  • 85 dB Noise Level
  • Made in Mexico


PRICE
$345.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width19 in
Height36-1/4 in
Weight82 lbs
Tank Size20 gal

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil Free
Pump DriveDirect Drive
Tank Drain ValveManual
Max PSI200 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationVertical
Oil Sight GlassNo
Manufacturers Part NumberCALAIR-20013
Pump TypeOil-Free
CFM @ 90 PSI3.7 CFM
Low Oil ShutoffNo
BrandCalifornia Air Tools
TypePortable
CFM4.5 @ 40 PSI, 3.7 @ 90 PSI, 2.9 @ 120 PSI CFM
Horsepower1.3 HP
ColorGray
After CoolerNo
StyleVertical
Voltage110 V
Air FilterNo
Pre FilterNo
Start Up Time11 Minutes 10 Seconds (Empty to Full)
Pressure Dew PointNo
Noise Output85 dBA

Warranty

Warranty1 Year Limited