Allpoints 8011271 Water Inlet Valve- 120V
Allpoints 8011271 Water Inlet Valve- 120V
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 01000561 |
| Type | Valve, Valve Part |
| Brand | Glastender |
Related Products
Color: White Material: Plastic Length: 3 7/16" Voltage: 120 V Ac Terminals: 1/4" Tab Terminals Inlet: 3/4" Hose Thread Outlet: 13/32" O.D.
Valve, Water Inlet 220v / 240v 50/60hz. Includes Valve, Brackets, Tube, Fitting And Instructions This Is The New Style Oem Valve Kit And May Be Slightly Different From The Valve In The Unit. We Still Offer The Old Style Valve As Ap# 581176 Which Is Exact To What Manitowoc Used To Sell For Years Fits Manitowoc Models S1470/1870/2070/2170: Q Models
Ramon Hernandez 3/5/2021 6:35 Am Comment: 1/2" Inlet & Outlet (2) Fitting Adapter Flared 15/16-16 Un-2a X 1/2 Fnpt Brass
✓ Limits inlet pressure to 60psi to protect downstream components ✓ Extends the life of filtration and dispensing equipment ✓ Designed for use with water filters, RO systems, & beverage applications This Global Industrial™ Water Pressure Regulator & Filter Protection Valve is your solution to protecting downstream equipment by regulating incoming water pressure in high-pressure applications. Constructed from high-quality materials for long-lasting performance, this unit helps prevent damage caused by excessive pressure and water hammer while maintaining ...
Valve, Water Inlet, 120v Coil, 50/60hz Includes Valve, Brackets, Tube, Fitting And Instructions This Is The New Style Oem Valve Kit And May Be Slightly Different From The Valve In The Unit. We Still Offer The Old Style Valve As Ap# 581175 Which Is Exact To What Manitowoc Used To Sell For Years Fits Manitowoc Series S-Models 30" And 22"/Ib'S/S1470/1870/2070/2170/Q-Duals