Allpoints 8011568 Pump, Fryer Filter
Allpoints 8011568 Pump, Fryer Filter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 171168 |
| Type | Motor |
| Brand | Henny Penny |
Related Products
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 25" X 20" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Filter Cone, 11" Tall, 10" Dia. Unpowdered, 50/Pk For Filter Cone Holder Use # 26-3461 Frymaster Fryer 12, 17, 22, Gf14, Gf40, J1c, Mj15, Mj35, Mj41, Mj41e,Mj45e (Computer Magic Ii & Iii), Mj235, Mjcfe (Computer Magic Ii & Iii).
Material: Stainless Steel Width: 20" Nominal | 508 Mm Nominal Height: 20" Nominal | 508 Mm Nominal Standards: Etl Listed To Ul-1046 And Ul-S649 | Meets Nfpa No. 96 Criteria And Requirements | Tested To Astm-F2519 Criteria And Requirements Ty
Dcl Eliminator Liquid Line Filter Driers Core Composition: 80 % "Ms" Molecular Sieve, 20 % "Aa" Activated Alumina Odf Solder 1/4" Net Volume 1.28 Oz
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 20" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".