Allpoints 8012107 Relay, 24Vac
Allpoints 8012107 Relay, 24Vac
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | SK2475500 |
| Amperage | 10 A |
| Type | Contactor, Relay |
| Voltage | 24VAC V |
| Color | Clear |
| Brand | Cleveland |