Allpoints 8012123 Pilot Stem & Tip For Vulcan Hart
Allpoints 8012123 Pilot Stem & Tip For Vulcan Hart
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 00-706770-0000A |
| Type | Valve, Valve Part |
| Brand | Vulcan Hart |
Related Products
Reversible Cam Rise Lift Off Hinge, Die-Cast Zinc Polished Chrome. 10-1/16" Long Od. X 5-1/2" Wide Od. Strap Has A Plastic Cam Rise Stem In It Which Goes Into The Flange., Number "1245" Is Casted On Strap & Flange. 1-1/8" Offset To Reverse Remove Cap And Push Out Cam, Replace Cam On Other Side Of Strap And Replace Cap. For Replacement Cam Kit Order #28-2410
Knob, Black, 2-3/4" Od Diameter, 1/4" D Stem, Flat Down. Set Screw Down. Fits Vulcan Hart Models 12, 148l, 148lc, 24l, 24s, 260l, 260lc, 260lcc, 36c, 36lc, 36s, 36sb, 36sbi, 3gr45mf, 481l, 481lc, 48c, 48s, 48ss, 60cs, 60l, 60lc, 60lcc, 60sc, 60ss, 72cc, 72cs, 72sc, 72ss, Ahp-636, C24s, C36c, C36s, C48c, C48s, C48ss, C60cs, C60ss, C72cc, C72cs, C72sc, C72ss, Cmj-24, Cmj-36, Cmj-48, Cmj-60, Cmj24, Cmj34, Cmj36, Cmj48, Cmj60, Cmj72, G60lc, Mg12, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, ...
Viewed From Rear:See Addl Image "Outlet Positions" [ Bjwa Kit ] [ Temp 250-550f ] [ Bulb 3/16" X 11-5/8" ] [ Cap 48" ][ Out 7/16" Cct "C" Rear ][ Rotation 0 Degrees ] [ Wide Flange ] [ Includes Dial & Bezel, Stem Adapters, Gasket, Screws ] Pilot Out 3/16" Cct. Dial W/ Adapter = # 22-1028 Off-Low-250-550-Broil For Garland Red Dial Use # 22-1213 Off-Low-250-500. Comstock Castle Garland Oven Px624bg (Standard Oven). Series: G30a (Prior To 2/82).
(2) Casters With Brake, (2) Without, Comes With Wrench. Wheel= 3" Dia, 1-3/8" Wide, 1/2-13 Threaded Stem. Silver King Skc1220w, Skf27, Skf27b, Skf27bd, Skf27d, Skf27d-C2, Skf27d/C2, Skf27g/Cfrl, Skf48, Skf48b, Skf48g/Cfrl, Skfs2, Skfs2-C1, Skfs2/C1, Skmf34, Skmf34/C5, Skmf34/Ceu1, Skmf34/Cru, Skmf34dw, Skmf34dw/Ceu4, Skmf34dwsl, Skmf34sl, Skr24, Skr27, Skr27b, Skr27bd, Skr27d, Skr48, Skr48b, Skttr7f, Skttr7f/Ceu8, Skttr7f/Cru, Skttr7fg/Ceu3, Skttr7fg/Cru, Skttr7fw, Skucf7f, Skucf7f/Ceu3
Instrument Range: -40 To +450°F/-40 To +230°C Nsf® Approved / 1.5 mm Reduced Tip 6 Second Response 2.75"/7.0 Cm Stem With 1.5 mm Reduced Tip Waterproof / Shatterproof High Heat / Abs Plastic For Thin Cuts Of Meat, Fish Or Poultry Data-Hold Stainless Steel Stem Recalibratable On/Off Button Auto-Off After 10 Minutes 1.5v Button Iec Lr44 Alkaline Battery Included