Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951258

MPN #: 8014151

Allpoints 8014151 Hood Filter, Type6, Stainless Steel, 16X25 W/ Btm Bracket

Product Description
    Baffle Filter, Stainless Steel, With Bottom Bracket
  • Nominal Size 16" H X 25" W X 2" D
PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8014151
TypeFilters
BrandAllPoints