Allpoints 1292190 Kason 67001002020Grease Filter, Stainless Steel
Allpoints 1292190 Kason 67001002020 Grease Filter, Stainless Steel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 17001002020 |
| Type | Filters |
| Brand | Kason |
Related Products
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 25" X 20" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
2' X 1/2" X 1/2" Mpt Fittings. Hi-Temp Hoses For Fryer Filter Grease Hose And For Hot Water Hose. Nsf Approved. 95 Degrees To 485 Degrees F. 295 Psi Maximum Working Pressure. 685 Psi Burst Pressure. Hose Per Ft Plus 1" Per Fitting X 2 = 2" T0 Add For Total Length
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 20" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Premium Quality Framed Baffle Type Grease Filter W/Handles. Stainless Steel, 10" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Premium Quality Framed Baffle Type Grease Filter W/Handles. Aluminum, 12" X 20" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".