Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187526

MPN #: 80218BWBlkVinyl

Holland Bar Stool 802 Misha 18" Swivel Vanity Stool, Black Vinyl Seat, Black Wrinkle Finish

Product Description
This simple yet chic backless swivel stool charms in any environment. Customize your seat from an impressive upholstery selection for a cushion seat or select from a variety of wood finishes for a solid domestic hardwood seat.

Customize your very own vanity stool with the help of the Holland Bar Stool Co. This Anodized Nickel Misha swivel vanity stool has a contemporary design. The seat ring conceals the swivel for a clean look. The frame is made from commercial quality 16 gauge, 1-3/4 inch tube steel with solid MIG welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1 3/4 inch solid hardwood (oak or maple) and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your counter, dining, desk, or vanity area - do it right, with a stool from the Holland Bar Stool Co. 5 year residential structural frame warranty. Lifetime residential warranty 52 ball bearing swivel. Made In USA.

Frame
  • Independently load tested to 550 lbs. without failure (meets BIFMA/ANSI standards)
  • Finishes resist rust and abrasions
Frame Finish
  • 304 Stainless Steel
  • Chrome


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height18 in
Weight Capacity550 lbs
Seat Width14-1/2 in
Seat Depth14-1/2 in
Seat Height18 in
Base4 Legged

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
StackableNo
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number80218BWBlkVinyl
BrandHolland Bar Stool
TypeBar Stool
ColorBlack
Mobile or StationaryStationary
Footrest IncludedNo
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionSwivel Vanity Stool
Frame MaterialMetal
Back StyleBackless
Back TypeBackless
Seat MaterialVinyl

Warranty

Warranty5