Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246371

MPN #: 2053

80/20® 10 & 15 Series 0 Degree Deadbolt Latch

Product Description
The 0 degree deadbolt latch is made of 6105-T5 aluminum, making it strong and corrosion-resistant. The body supports a stainless steel bolt, spring and pin. It has a positive spring-loaded deadbolt which makes it ideal for guarding and enclosure applications. The hardware to mount the latch to a T-slot is included.

PRICE
$36.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2

Product Details

TypeDeadbolt Latch
Finish TypeAnodize
MaterialAluminum
Series10, 15
Manufacturers Part Number2053
Brand80/20 Inc