Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247711

MPN #: 65-2107

80/20® 90 Degree Deadbolt Latch, 1-1/2"L

Product Description
The 90 degree deadbolt latch is made of 6005A-T61 aluminum, making it strong and corrosion-resistant. The body supports a stainless steel bolt, spring and pin. The pin handle is positioned at a 90 degree angle to prevent snagging. It has a positive spring-loaded deadbolt which makes it ideal for guarding and enclosure applications. The hardware to mount the latch to a T-slot is included.

PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part Number65-2107
Type90 Degree Deadbolt Latch
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc