Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246714

MPN #: 65-2053

80/20® 25, 30, 40 Series Deadbolt Latch with Top Latch, Clear

Product Description
The 0 degree deadbolt latch is made of 6105-T5 aluminum, making it strong and corrosion-resistant. The body supports a stainless steel bolt, spring and pin. It has a positive spring-loaded deadbolt which makes it ideal for guarding and enclosure applications. The hardware to mount the latch to a T-slot is included.

PRICE
$36.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series25, 30, 40
Manufacturers Part Number65-2053
Type0 Degree Deadbolt Latch
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc