- Used to connect two roller sections or support long spans
- Works with all Steel Roller Track Narrow
80/20® 10 & 25 Series Track Mount Stabilizer Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.89
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 |
| Width | 4-3/4 in |
Product Details
| Type | Track Mount Stabilizer |
| Material | Steel |
| Series | 10, 25 |
| Manufacturers Part Number | R40-CS |
| Brand | 80/20 Inc |