80/20® Slot 8 Economy T-Nut 5/16-18 Centered, Bright, Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The slide-in economy T-nut with centered thread is a cost-effective fastening option available with options in size, material, thread, and finish. It loads from the profile ends and has a pilot thread projection that adds additional threading for increased strength. The centered thread of the slide-in economy T-nut lends itself to connections towards the middle of a profile or with a flat plate. Tip: Position the pilot projection down in the T-slot to avoid an uneven connection or crashing.
PRICE
$0.44
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
Product Details
| Type | Economy T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15 |
| Manufacturers Part Number | 3789 |
| Brand | 80/20 Inc |