Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247788

MPN #: 75-3656

80/20® M5 x 10MM Blue BHSCS with Slide-In Economy T-Nut, Bright Zinc

Product Description
75-3656 is comprised of:
  • M5 x 10.00mm Button Head Socket Cap Screw (BHSCS)
  • M5 Slide-in Economy T-Nut Block

PRICE
$0.94

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4

Product Details

Manufacturers Part Number75-3656
TypeBolt Assembly
Brand80/20 Inc