- Fully extendable length, travel 14.763" (375mm)
- Lever disconnect for easy installation or removal of drawer
- Smooth ball bearings for quiet operation
- Low profile design for space savings
- Side-mounts to 80/20 T-Slot profiles
- ESD / Galvanized Steel
- Supports up to 100 pounds per pair
80/20® 10, 15, 25, 30, 40 & 45 Series 14" Drawer Slides, Pair
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 1/2 in |
| Height | 1-13/16 in |
| Dimension A | 705.61 |
| Dimension B | 350.01 |
Product Details
| Type | Drawer Slides |
| Material | Galvanized Steel |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | FL-COU14-100LBS |
| Brand | 80/20 Inc |