80/20® Flex pipe Slides Bracket, Steel, Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The FL-COU-U is a rail bracket specifically engineered to fit our 28 mm pipes in order to stabilize drawer slides on any Flexpipe structure.
This bracket comes with a perforation in the center to accurately install any drawer slide in the center of any pipe.
Antistatic (ESD):Compatible with EP-96-ST and EP-96-BK
This bracket comes with a perforation in the center to accurately install any drawer slide in the center of any pipe.
Antistatic (ESD):Compatible with EP-96-ST and EP-96-BK
PRICE
$0.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Manufacturers Part Number | FL-COU-U |
| Type | Slides Bracket |
| Material | Steel |
| Brand | 80/20 Inc |