80/20® 10, 15, 25, 30, 40 & 45 Series Double Ball Catch
Write a Review
|
Questions & Answers (0)
Product Description
The double ball catch is comprised of a latch and a striker made of molded black fiberglass-reinforced nylon. The latch includes two stainless steel spring-loaded balls that are corrosion-resistant.
PRICE
$15.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 7/8 in |
| Height | 2-15/16 in |
Product Details
| Type | Double Ball Catch |
| Material | Nylon |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 12019 |
| Brand | 80/20 Inc |