Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246741

MPN #: 65-4487

80/20® 25, 30, 40 Series plastic Ball Catch, Black

Product Description
The single ball catch is comprised of a molded black fiberglass-reinforced nylon latch and a zinc-plated steel ball. It is a quick-latching method ideal for lightweight plastic panel doors. The steel ball can latch onto either the top or the front of the catch. The single ball catch requires a panel tap service to mount the steel ball to a plastic panel.

PRICE
$11.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8

Product Details

Series25, 30, 40
Manufacturers Part Number65-4487
TypeSingle Ball Catch
MaterialNylon PA
Brand80/20 Inc