80/20® 10,15 Series Plastic Ball Catch
Write a Review
|
Questions & Answers (0)
Product Description
The single ball catch is comprised of a molded black fiberglass-reinforced nylon latch and a zinc-plated steel ball. It is a quick-latching method ideal for lightweight plastic panel doors. The steel ball can latch onto either the top or the front of the catch. The single ball catch requires a panel tap service to mount the steel ball to a plastic panel.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Height | 1-1/8 in |
Product Details
| Type | Single Ball Catch |
| Material | Nylon PA |
| Series | 10, 15 |
| Manufacturers Part Number | 4487 |
| Brand | 80/20 Inc |