- IP65 and IP67
- Rated for 12 to 30 V DC
- Contains three 2-position (On/Off) in-line switches
- Includes mounting bracket
80/20® 10, 15, 25, 30, 40 & 45 Series In-Line Rocker Switch
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
Product Details
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 20003 |
| Type | Position Switch |
| Finish Type | Anodize |
| Brand | 80/20 Inc |