- Durable, silicone-encapsulated housing
- Plug-and-play standard M12 connections
- Held in place with 3M brand peel-and-stick or clear T-Slot cover (15 & 40 Series)
- Lights do not fit into the 10, 25 and 30 Series T-Slots
- Comes in a length of 2000mm (78.74")
- Can be cut in 50mm increments
- Rated IP69K per DIN 40050-9
- Colors: White, Light Blue, Dark Blue, Yellow, Green, Red and Pink, selectable by using In-Line Rocker Switch (PN 20003), sold separately
- Color Rope Controller (PN 20001) required for color rope lights, sold separately
80/20® 10, 15, 25, 30, 40 & 45 Series 2000mm Rope Light
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78-3/4 |
Product Details
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 21200 |
| Type | LED Rope Lights |
| Finish Type | Anodize |
| Brand | 80/20 Inc |