- PVC Jacket, Polyurethane connector body
- Nickel-plated brass coupling nut
- Inline M12 connector to flying lead cable
- 22 AWG, 5-pin, 9m (30ft)
80/20® 10, 15, 25, 30, 40 & 45 Series M12 To Flying Lead Cable, 5 Pin, 9M, 30 Ft, Anodize, Blk
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$65.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 |
Product Details
| Type | Cable |
| Finish Type | Anodize |
| Material | Polyurethane |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 20900 |
| Brand | 80/20 Inc |