- Actuator-activated safety switches IP69 rated
- Left hand orientation standard with right hand reconfigurable
- The safety switch point is adjustable from 0° to 270°
- Supports a load of 1800 N (180 kg)
- Stainless Steel
- Life: 1 million operations
- Contact function: 2 NC, 1 NO
80/20® Safety Hinge, 6 Wire, 5M Cable
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 |
Product Details
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 22100 |
| Type | Safety Hinge |
| Finish Type | Anodize |
| Brand | 80/20 Inc |