80/20® 10, 15, 25, 30, 40, 45 Series Wire Housing Cover, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The wire housing cover is commonly used with the wire housing for wire and cable storage and organization. It keeps dirt and debris out while retaining wires in the housing. The wire housing cover is available in gray or black.
PRICE
$17.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 1-1/2 in |
| Height | 5/16 in |
Product Details
| Type | Wire Channel |
| Finish Type | Matte |
| Material | PVC |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 13200 |
| Brand | 80/20 Inc |