80/20® 10, 15, 25, 30, 40, & 45 Series Wire Housing, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Wire housing is commonly used to organize wires, cables, and tubes. It can be integrated into new or existing applications. The housing makes it easy to place and remove wires simply by removing the wire housing cover. It has breakaway fingers that snap off to accommodate large wire groupings. The wire housing is available in gray or black. Additional Information: Wire housing covers are available separately and keep dirt and debris out while retaining wires in the housing.
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | Wire Channel |
| Finish Type | Matte |
| Material | PVC |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 13199 |
| Brand | 80/20 Inc |