80/20® 10, 15, 25, 40 Series Storage Bins, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
The storage bin is made of polypropylene plastic that is durable yet lightweight, perfect for customized storage systems. There are four sizes to choose from. Bins hang from an aluminum container hanger that mounts to the T-slot profile. The storage bin hanger is sold separately.
PRICE
$21.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 |
| Width | 4-3/4 in |
| Height | 5 in |
Product Details
| Type | Storage Bins |
| Finish Type | Gloss |
| Material | Plastic |
| Series | 10, 15, 25, 40 |
| Manufacturers Part Number | 2270-BLU |
| Brand | 80/20 Inc |