80/20® Storage Bin Hanger Profile
Write a Review
|
Questions & Answers (0)
Product Description
The storage bin hanger profile is typically used to mount storage bins to an application. It is made of aluminum and available in clear or black anodize finish. The storage bin profile can be cut to your desired length.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 1-1/2 in |
| Height | 1/4 in |
Product Details
| Type | Container Hanger Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8508-145 |
| Brand | 80/20 Inc |